Shop All Radiation & Laser Signs
Complyright
Caution Sign, 8 1/2 in H, 11 in W, Paper, Rectangle, EHG06
Mfr # EHG06
Zoro # G8953786
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Grave Danger Very High Radiation Area
- Width 11 in
- Height 8 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EHG06
- Zoro # G8953786
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Description
Caution Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Grave Danger Very High Radiation Area, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, L, 1 PR, Blue, Green (41550)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- ARMACELL 3/8" X 48" X 100' Armaflex Roll 400/Ctn (APR38040)
- EDWARDS SIGNALING Wiring Base and Top Cover 70mm, Gray (270BC)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- NMC Danger Laser Operating Sign (D570RB)
- SIGNMISSION OSHA SAFETY FIRST Sign, Class IV Laser Protective W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11048)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- NMC Caution X-Ray Radiation Sign (C661RB)
- SIGNMISSION ANSI, Laser Radiation Do Not Stare Into Beam Class 2 Laser, 5in X 3.5in Decal, 10PK, 19775-10PK (OS-CS-D-35-L-19775-10PK)
- NMC Danger, Laser Operating (DGA76R)
- Complyright Signs