Shop All Radiation & Laser Signs
Complyright
Caution Sign, 8 1/2 in H, 11 in W, Paper, Rectangle, EHG02
Mfr # EHG02
Zoro # G8953761
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Radiation Area
- Width 11 in
- Height 8 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Complyright
- MFR # EHG02
- Zoro # G8953761
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Description
Caution Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Radiation Area, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- NMC Danger Confined Space Entry Permit Required Sign, D488RB (D488RB)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- NMC Caution Laser Area Sign (C544PB)
- NMC Radiation Insert Regulated Area Sign (RI26)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 18in X 12in Decal, 18" H, 12" W, Portrait (OS-DS-D-1218-V-1416)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Pagers, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CR-P-710-L-10196)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width (CGA29PB)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- NMC Caution Radioactive Materials Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C591PB)
- Complyright Radiation & Laser Signs