Shop All Safety Banners and Posters
Complyright
Bloodborne Pathogens Poster, English
Mfr # WR0233
Zoro # G8342826
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Bloodborne Pathogens
- Material Laminated Paper
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # WR0233
- Zoro # G8342826
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Poster |
Language | English |
Legend | Bloodborne Pathogens |
Material | Laminated Paper |
Legend Style | Symbol and Text |
Description
Poster, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Wire Face Shield Mesh 8x15.5x0.02 Reusable Shape C Bound (29055)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-115)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- COMPLYRIGHT Fire Extinguishers Poster, English (WR0239)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- NMC Dot Hazardous Material Reference Chart Poster (DHM1)
- Complyright Signs