Shop All Wheel Bearings
Complete Tractor
Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L
Mfr # 3008-3003
Zoro # G004924125
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 3008-3003
- Zoro # G004924125
- UPC # 714205022346
- Country of Origin China
- Category Wheel Bearings
Description
Description: Wheel Hub
Bolt circle OD: 6"
Hub Capacity: 3560 lbs.
Hub pilot: 4 5/8"
Maximum speed: 20 MPH
Number of bolts: 6
Spindle length: 15
Spindle OD: 1 3/4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress, Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: H356066, H-35-660-E, H611-1-J, HUB6600L, Q-888, W-888, *Verify the part fits before purchasing
Bolt circle OD: 6"
Hub Capacity: 3560 lbs.
Hub pilot: 4 5/8"
Maximum speed: 20 MPH
Number of bolts: 6
Spindle length: 15
Spindle OD: 1 3/4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress, Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: H356066, H-35-660-E, H611-1-J, HUB6600L, Q-888, W-888, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 30A, PK5 (82-ANM-30A)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP360X)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- SPEC-D TUNING All All All 002 Style Double Deck Spoiler Black (SPL-GT002DD52BK)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- SKF Adapter Bearing Housing, 62-Mst (62-MST)
- SKF Disc Harrow Bearing, W208-Ppb12 (W208-PPB12)
- TIMKEN Bearings, L44643 (L44643)
- SKF Wheel Bearing Race, LM67010 VP (LM67010 VP)
- DUAL DYNAMICS Axle Hub Cap, 203-P (203-P)
- SKF Wheel Seal - Front, 19605 (19605)
- Complete Tractor Wheel Bearings