Shop All Wheel Bearings
Complete Tractor
Wheel Hub For Universal 4-100-01-02, 283339, 982-283339, HUB4100
Mfr # 3008-3000
Zoro # G704924166
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 3008-3000
- Zoro # G704924166
- UPC # 714205022360
- Country of Origin China
- Category Wheel Bearings
Description
Description: Wheel Hub
Bolt circle OD: 4"
Hub capacity: 1250 lbs.
Hub pilot: 2 1/2"
Maximum speed: 55 MPH
Number of bolts: 4
Spindle length: 8 1/2"
Spindle OD: 1 1/4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress, Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: 4-100-01-02, 283339, 982-283339, HUB4100, P1427, Q669, *Verify the part fits before purchasing
Bolt circle OD: 4"
Hub capacity: 1250 lbs.
Hub pilot: 2 1/2"
Maximum speed: 55 MPH
Number of bolts: 4
Spindle length: 8 1/2"
Spindle OD: 1 1/4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress, Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: 4-100-01-02, 283339, 982-283339, HUB4100, P1427, Q669, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMAN Tire Inflator, Black, Plastic, 0 to 120 psi (55-032-022)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 4 ton, 103 lb, Socket (402SD)
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt Caterpillar, Detroit Diesel, Fiat (8600090)
- DONALDSON Hydraulic Filter, Cartridge, P170063 (P170063)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- COMPLETE TRACTOR Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L (3008-3003)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Oil Seal Gskt, Gkt1008 (GKT1008)
- TIMKEN Tapered Roller Bearing Cup, Jm822010 (JM822010)
- SKF Small Bore Seals (30X42X8)
- YUKON GEAR & AXLE R1559TV AXLE BEARING AND SEAL KIT/TORRINGTONBRAND/2530IN OD/1620IN ID (AK1559)
- SKF OIL FILL HUBCAP (1613)
- Complete Tractor Wheel Bearings