Shop All Wheel Bearings
Complete Tractor
Wheel Hub For Universal 107009, H-60-880F, H-819, HS60008S8, HUB8810
Mfr # 3008-3005
Zoro # G104946225
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 3008-3005
- Zoro # G104946225
- UPC # 714205022445
- Country of Origin Turkey
- Category Wheel Bearings
Description
Description: Wheel Hub
Bolt circle OD: 8"
Hub Capacity: 6000 lbs
Hub pilot: 6"
Maximum speed: 20 MPH
Number of bolts: 8
Spindle length: 14"
Spindle OD: 2 3/4"
Notes: Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Replaces OEM Numbers:
Universal: 107009, H-60-880F, H-819, HS60008S8, HUB8810, W-60-8, *Verify the part fits before purchasing
Bolt circle OD: 8"
Hub Capacity: 6000 lbs
Hub pilot: 6"
Maximum speed: 20 MPH
Number of bolts: 8
Spindle length: 14"
Spindle OD: 2 3/4"
Notes: Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Replaces OEM Numbers:
Universal: 107009, H-60-880F, H-819, HS60008S8, HUB8810, W-60-8, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- COMPLETE TRACTOR Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L (3008-3003)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30208)
- SKF Adapter Bearing Housing, 62-Ms (62-MS)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Ball Bearing, 312 (312)
- SKF Axle Differential Bearing - Rear, JLM104948 (JLM104948)
- KUGEL Front Rear Wheel Bearing And Hub Assembly Kit For 1985-1987 Honda Civic CRX HF (K70-101700)
- Complete Tractor Wheel Bearings