Shop All Wheel Bearings
Complete Tractor
Wheel Hub For Universal 106164, 35-6LM, H-35-660-F, H-630, HS350066
Mfr # 3008-3004
Zoro # G404924169
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 3008-3004
- Zoro # G404924169
- UPC # 714205022407
- Country of Origin China
- Category Wheel Bearings
Description
Description: Wheel Hub
Bolt circle OD: 6"
Hub Capacity: 3500 lbs
Hub pilot: 4 5/8"
Maximum speed: 20 MPH
Number of bolts: 6
Spindle length: 14"
Spindle OD: 2"
Notes: Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Replaces OEM Numbers:
Universal: 106164, 35-6LM, H-35-660-F, H-630, HS350066, HUB6700L, W-35-6, *Verify the part fits before purchasing
Bolt circle OD: 6"
Hub Capacity: 3500 lbs
Hub pilot: 4 5/8"
Maximum speed: 20 MPH
Number of bolts: 6
Spindle length: 14"
Spindle OD: 2"
Notes: Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Replaces OEM Numbers:
Universal: 106164, 35-6LM, H-35-660-F, H-630, HS350066, HUB6700L, W-35-6, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2174 BoatTector Double Braid Nylon Rope - 1/4" x 600', White (3006.2174)
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- JUST CLIPS Anvil Retainer Clip Refill Kit, 3/8", 12Ct (380-12)
- COMPLETE TRACTOR Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L (3008-3003)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- SKF Wheel Seal - Rear, 28426 (28426)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590419 (HA590419)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 510015 (510015)
- NATIONAL OIL SEALS & BEARINGS Needle Bearing, B-1616 (B-1616)
- SEACHOICE Trailer Wheel Bearing Kit (53561)
- Complete Tractor Wheel Bearings