Shop All Wheel Bearings
Complete Tractor
Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711
Mfr # 3008-3002
Zoro # G604924174
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 3008-3002
- Zoro # G604924174
- UPC # 714205022384
- Country of Origin China
- Category Wheel Bearings
Description
Description: Wheel Hub
Bolt circle OD: 5 1/2"
Hub Capacity: 2500 lbs
Hub pilot: 4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Maximum speed: 20 MPH
Number of bolts: 5
Spindle length: 16"
Spindle OD: 1 3/4"
Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: 104683, H-25-5555F, H-517, HS2500555, Q711, Q-719, W-25-5, *Verify the part fits before purchasing
Bolt circle OD: 5 1/2"
Hub Capacity: 2500 lbs
Hub pilot: 4"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Maximum speed: 20 MPH
Number of bolts: 5
Spindle length: 16"
Spindle OD: 1 3/4"
Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: 104683, H-25-5555F, H-517, HS2500555, Q711, Q-719, W-25-5, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Steering Tie Rod End, TXMS50625 (TXMS50625)
- BOSTON GEAR Input Oil Seal (55336)
- GATES Classical Section Wrapped V-Belt, C112 (C112)
- ASSENMACHER SPECIALTY TOOLS Oil Filter Socket Wrench, 74.5mm, 14 pt. (ASS2175)
- COMPLETE TRACTOR Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L (3008-3003)
- KOYO Wheel Bearing, 30206Jr (30206JR)
- SKF Axle Differential Bearing - Rear, JLM104948 (JLM104948)
- STEMCO Seal, Oil, 6.310 Bore Dia, 1.127 Width, 4.767 Shoulder Od (393-0173)
- TIMKEN Tapered Roller Bearing Cone, 34306 (34306)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 513115 (513115)
- PERFORMANCE TOOL Slide Hammer Pilot Bearing Puller Set, W89742 (W89742)
- Complete Tractor Wheel Bearings