Shop All Chassis
Complete Tractor
Tie Rod End For Case/International Harvester 3210, 3220, 3230, 395
Mfr # 1704-2009
Zoro # G704948285
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1704-2009
- Zoro # G704948285
- UPC # 23899578399
- Country of Origin India
- Category Chassis
Description
Description: Tie Rod End
Thread: M14x1.5mm
Diameter: 7/8"
Length: 3 3/4"
Replaces OEM Numbers: , CaseIH: 1537872C1, Compatible With/Replacement For: , Case/International Harvester 3210, 3220, 3230, 395, 4210, 4220, 4230, 4240, 495, 595, 695, 895, 995, C100, C50, C60, C70, C80, C90, CX100, CX50, CX60, CX70, CX80, CX90, MX100C, MX80C, *Verify the part fits before purchasing
Thread: M14x1.5mm
Diameter: 7/8"
Length: 3 3/4"
Replaces OEM Numbers: , CaseIH: 1537872C1, Compatible With/Replacement For: , Case/International Harvester 3210, 3220, 3230, 395, 4210, 4220, 4230, 4240, 495, 595, 695, 895, 995, C100, C50, C60, C70, C80, C90, CX100, CX50, CX60, CX70, CX80, CX90, MX100C, MX80C, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- MOBIL MOBIL DELVAC 1240, Gallon (104056)
- PERKO 6" Open Base Cleat Chrome Plated Zinc (1188DP6CHR)
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- MOOG Alignment Caster / Camber Kit, K7030 (K7030)
- VOLKSWAGEN Tie Rod End, 113-415-821 (113-415-821)
- MEVOTECH Drag Link, Ms40696 (MS40696)
- MEVOTECH Alignment Shim, MS50003 (MS50003)
- SPECIALTY PRODUCTS CO Alignment Camber Adjusting Eccentric - Front, 86250 (86250)
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- MEVOTECH 99-98 Ram 2500/Ram 3500 Tie Rod End, Mds1456 (MDS1456)
- Complete Tractor Chassis