Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Radiator For John Deere 6x4 diesel Gator, Military Gator and Worksite Gator
Mfr # 1406-6366
Zoro # G304969659
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1406-6366
- Zoro # G304969659
- UPC # 23899564286
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Radiator
Core Height: 9 1/8"
Core Width: 12 1/8"
Fins Per Inch: 14
Lower Hose Connection OD: 1 1/8"
Rows: 4
Top Hose Connection OD: 1 1/8"
Width: 2 1/2"
Notes: Copper/Brass Radiator with 1/4" NPT Ports on Upper Left and Lower Right Tank
Replaces OEM Numbers:
John Deere: AM121622, AM121623, AM134400, VGA11014, Compatible With/Replacement For:
John Deere 6x4 diesel Gator, Military Gator and Worksite Gator, *Verify the part fits before purchasing
Core Height: 9 1/8"
Core Width: 12 1/8"
Fins Per Inch: 14
Lower Hose Connection OD: 1 1/8"
Rows: 4
Top Hose Connection OD: 1 1/8"
Width: 2 1/2"
Notes: Copper/Brass Radiator with 1/4" NPT Ports on Upper Left and Lower Right Tank
Replaces OEM Numbers:
John Deere: AM121622, AM121623, AM134400, VGA11014, Compatible With/Replacement For:
John Deere 6x4 diesel Gator, Military Gator and Worksite Gator, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black (CWH100-100-G)
- SUNBELT BLADE-MOWER, 15-11/16", 7/8", MULCH 15.6" x2.27" x1.58" (A-B1MU2623)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- TIGER LIGHTS LED Upgrade Kit For John Deere 7630, 7720, 7730, 7820, 7830, 7920; (TL8320KIT)
- AFTERMARKET Mower Deck Spindle Fits Husqvarna Ariens Poulan AYP McCulloch (C-SPN-0001-810)
- STENS Blade Balancer 750-042 (750-042)
- Complete Tractor Riding Lawn Mower & Small Tractor Parts