Shop All Tractor Parts
Complete Tractor
Pressure Switch For John Deere 7450, 7455, 7460, 9400, 9410, 9450;
Mfr # 1406-0981
Zoro # G509005053
product price: $37.99
/ea
$37.99
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
- Brand Complete Tractor
- MFR # 1406-0981
- Zoro # G509005053
- UPC # 23899585717
- Country of Origin United States
- Category Tractor Parts
Description
Specs: Pressure Switch, High Pressure Closes: 370 PSI, High Pressure Opens: 445 PSI, Low Pressure Closes: 30 PSI, Low Pressure Opens: 28 PSI, Thread Size: M10x 1.25. Replaces OEM Numbers: John Deere: RE157329, RE60888. Compatible With/Replacement For: John Deere 7450, 7455, 7460, 9400, 9410, 9450, 9500, 9510, 9510 SH, 9550, 9560 STS, 9570 STS, 9600, 9610, 9650, 9650 CTS, 9660, 9660 CTS, 9660 STS, 9670 STS, 9760 STS, 9770 STS, 9870 STS, C670, CTS, CTS II, Crawler 450J, 550J, 650J, 750C II, 850C II, Tractor---2250, 2355, 2450, 2555, 2650, 2755, 2850, 2855N, 2955, 3050, 3055, 3155, 3255, 3350, 3650, 4050, 4055, 4250, 4255, 4450, 4455, 4555, 4560, 4650, 4755, 4760, 4850, 4955, 4960, 5200, 5210, 5300, 5310, 5310N.
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
- FLEETGUARD CC2602, Coolant Test Strips (CC2602)
- CRESCENT JOBOX 18" x 18" Underbed Mounting Brackets (228000)
- AGS Steel Short Grease Fitting, 9/16 Length, Male (1/4-28), 1/bag (GF-12B)
- CM Latch Kit, 38 In, For Use With 38 In Ha800 Or Ha1000 Dual Rated Clevlok Sling Hooks (4X455325)
- COMPLETE TRACTOR Blower Motor For John Deere 4000, 4020, 4030, 4040, 4230, 4240, 4320; (1406-7404)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 4" x4" x1" (A-6308-2RS-I)
- AFTERMARKET 7 Pin Plug Plastic (A-VLC2101-AI)
- AFTERMARKET ServiceMate 12 Volt Heavy Duty Electric Fan, 2 Speeds 12V Service Mate (SM3012)
- AFTERMARKET Cylinder Seal Kit Fits Ford Backhoe Loader Bucket 455D 555C 555D 575D 655C (FP456)
- AFTERMARKET Sensor Transducer (A-RE190340-AI)
- AFTERMARKET Datcon Instruments Water Temperature Gauge (DAT-112720-JN)
- Complete Tractor Tractor Parts