Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere JD310, JD500 Series A, JD500-A, 93, 93A, 94
Mfr # 1413-1512
Zoro # G604969663
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1512
- Zoro # G604969663
- UPC # 23899560769
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 9/16"
Length: 1 3/4"
OD: 2 5/16"
Replaces OEM Numbers:
John Deere: T126936, T47070, Compatible With/Replacement For:
John Deere: JD310, JD500 SERIES A, JD500-A, 93, 93A, 94, 95, 95A, 210C, 310A, 310B, 310C, 315C, 315CH, 9300, 9300G, 9305, 9310G, 9400, 9500, *Verify the part fits before purchasing
ID: 1 9/16"
Length: 1 3/4"
OD: 2 5/16"
Replaces OEM Numbers:
John Deere: T126936, T47070, Compatible With/Replacement For:
John Deere: JD310, JD500 SERIES A, JD500-A, 93, 93A, 94, 95, 95A, 210C, 310A, 310B, 310C, 315C, 315CH, 9300, 9300G, 9305, 9310G, 9400, 9500, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREEKOTE Treekote Tree Wound Dressing (306212)
- RAPI-KOOL Cool Paddles, 128 oz. (RCU128)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-20X35)
- MAXX AIR MAXXAIR 00-06200K MaxxFan Deluxe - Smoke (00-06200K)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- STENS Quad Traxx Tire 20X10-10 4 Ply Tubeless Lawn Mower Tractor 160-822 (160-822)
- AFTERMARKET Heavy-Duty Flat Idler Pulley Fits Cub Cadet 956-04129 956-04129C 756-04129B (MOM70-0055)
- STENS Carburetor For Kohler Cv490, Cv491 And Cv492 12 853 118-S Tractor (520-345)
- Complete Tractor Riding Lawn Mower & Small Tractor Parts