Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 315D, 410B, 510B, 610B, 410C, 510C, 610C, 410D
Mfr # 1413-1502
Zoro # G204969674
original price:
$24.49
8% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1502
- Zoro # G204969674
- UPC # 23899560660
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 9/16"
Length: 2 7/16"
OD: 2"
Replaces OEM Numbers:
John Deere: R81488, Compatible With/Replacement For:
John Deere 315D, 410B, 510B, 610B, 410C, 510C, 610C, 410D, 510D, 415B, 515B, *Verify the part fits before purchasing
ID: 1 9/16"
Length: 2 7/16"
OD: 2"
Replaces OEM Numbers:
John Deere: R81488, Compatible With/Replacement For:
John Deere 315D, 410B, 510B, 610B, 410C, 510C, 610C, 410D, 510D, 415B, 515B, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER LAWN RAKE STEEL 20"" (2000TT)
- WESTWARD Outer Axle Bushing (TT31033G)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4010)
- AFTERMARKET Hub Grease Seal for 2000 lb Axles 1.249" x 1.983" x 0.250" 12192TB, 12407 (WHB10-0019)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- AFTERMARKET AX100 Cogged Classical V-Belt For Universal Products 1/2" X 102" Top Width 1/2" (ENB40-0097)
- SUNBELT Tie Rod End 1" x0.5" x0.5" (A-B1SB2213)
- STENS Red Metal Safety Fuel Can, 2 Gal With Funnel, 24-Gauge Hot Dipped Galvanized Steel 765-184 (765-184)
- Complete Tractor Riding Lawn Mower & Small Tractor Parts