Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 310E, 310G, 310SE, 310SG, 310SJ TMC, 310SJ
Mfr # 1413-1513
Zoro # G904969660
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1513
- Zoro # G904969660
- UPC # 23899560776
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 2"
Length: 1 1/16"
OD: 2 3/8"
Replaces OEM Numbers:
John Deere: T166715, Compatible With/Replacement For:
John Deere 310E, 310G, 310SE, 310SG, 310SJ TMC, 310SJ, 310SK, 315SE, 315SG, 315SJ, 315SK, 325J, 325K, 325SK, 410E, 410G, 410J, 410K, 435, *Verify the part fits before purchasing
ID: 2"
Length: 1 1/16"
OD: 2 3/8"
Replaces OEM Numbers:
John Deere: T166715, Compatible With/Replacement For:
John Deere 310E, 310G, 310SE, 310SG, 310SJ TMC, 310SJ, 310SK, 315SE, 315SG, 315SJ, 315SK, 325J, 325K, 325SK, 410E, 410G, 410J, 410K, 435, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Orange, 60 ft. (PL-1 OR)
- CATCHMASTER Fly Trap, 25 In. L, 1-1/2 In. W, PK4 (9144M4)
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X20)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- AFTERMARKET A111486 Multi Key Set For Toyota Fits Nissan Doosan Clark Fits Caterpillar Yale (ELI80-0191)
- TIGER LIGHTS LED Tractor Fender Light Volts 12 For John Deere 9100 Flood Off-Road Light (TL3080)
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- Complete Tractor Lawn Mowers & Accessories