Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 310, 210C, 300D, 310A, 310B, 310C, 310D, 315C
Mfr # 1413-1517
Zoro # G004969669
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1517
- Zoro # G004969669
- UPC # 23899560813
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 13/16"
Length: 1 13/16"
OD: 2 1/4"
Replaces OEM Numbers:
John Deere: T34301, Compatible With/Replacement For:
John Deere 310, 210C, 300D, 310A, 310B, 310C, 310D, 315C, 315CH, 315D, 410, 410B, 410C, 410D, 415B, 500C, 510B, 510C, 510D, 515B, 610B, 610C, 9300, 9300G, 9305, 9310G, 9500, *Verify the part fits before purchasing
ID: 1 13/16"
Length: 1 13/16"
OD: 2 1/4"
Replaces OEM Numbers:
John Deere: T34301, Compatible With/Replacement For:
John Deere 310, 210C, 300D, 310A, 310B, 310C, 310D, 315C, 315CH, 315D, 410, 410B, 410C, 410D, 415B, 500C, 510B, 510C, 510D, 515B, 610B, 610C, 9300, 9300G, 9305, 9310G, 9500, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cup Starter (17 109 17-S)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- AIC REPLACEMENT PARTS Fuel Shut Off Solenoid Fits John Deere 2025R 2027R 2032R 2036R (WN-M810324-PEX)
- ZORO SELECT Quick Connect Coupler, 3/8 (F)NPT (1MDG7)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- A & I PRODUCTS Connecting Rod, Hydraulic Lift Piston 8" x1" x1" (A-86563314)
- STENS Carburetor For Lct 414Cc Winter Engines 43201 Tractor (520-351)
- A & I PRODUCTS Classical V-Belt (5/8" X 34") 14" x3.5" x0.5" (A-B31)
- Complete Tractor Lawn Mowers & Accessories