Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 300D, 310D, 315D, 410D, 510D R97724 2 3/8" OD
Mfr # 1413-1506
Zoro # G704969679
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1506
- Zoro # G704969679
- UPC # 23899576104
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 2"
Length: 2 1/4"
OD: 2 3/8"
Replaces OEM Numbers:
John Deere: R97724, Compatible With/Replacement For:
John Deere 300D, 310D, 315D, 410D, 510D, *Verify the part fits before purchasing
ID: 2"
Length: 2 1/4"
OD: 2 3/8"
Replaces OEM Numbers:
John Deere: R97724, Compatible With/Replacement For:
John Deere 300D, 310D, 315D, 410D, 510D, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Camper Cover, 8 ft-10 ft Campers, Grey (80-036-143101-00)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-1010-X)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- MIDLAND METAL High Pressure Boom Swivel, 90 deg, 38 Male Inlet, 38 Female Outlet, 5000 psi Pressure, 300 deg F (DX60092)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- DB ELECTRICAL Carburetor Kit For Case International Harvester 200, A, B, C (1703-0067)
- BRINLY Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil (DD-551)
- MTD Bracket-Deflector (787-01779)
- Complete Tractor Lawn Mowers & Accessories