Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 300D, 310C, 310D, 315C, 315CH, 410C, 410D
Mfr # 1413-1509
Zoro # G304969673
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1509
- Zoro # G304969673
- UPC # 23899560738
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 9/16"
Length: 2 1/2"
OD: 2"
Replaces OEM Numbers:
John Deere: T101148, Compatible With/Replacement For:
John Deere 300D, 310C, 310D, 315C, 315CH, 410C, 410D, 510C, 510D, 610C, 9300G, 9310G, *Verify the part fits before purchasing
ID: 1 9/16"
Length: 2 1/2"
OD: 2"
Replaces OEM Numbers:
John Deere: T101148, Compatible With/Replacement For:
John Deere 300D, 310C, 310D, 315C, 315CH, 410C, 410D, 510C, 510D, 610C, 9300G, 9310G, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 130 lb. capacity Tow Spreader (45-0463)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- STENS Throttle Control Cable 53 5/8 Length 290-023 (290-023)
- AIC REPLACEMENT PARTS Cogged Classical V-Belt 5/8 X 44 (A-BX41-AI)
- AFTERMARKET 79004821 Starter Reman, 6V, DD, CCW Fits Allis Chalmers (79004821-HYC)
- Complete Tractor Riding Lawn Mower & Small Tractor Parts