Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 210C, 310, 310A, 310B, 310C, 410, 410B, 410C
Mfr # 1413-1510
Zoro # G404969672
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1510
- Zoro # G404969672
- UPC # 23899560745
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 13/16"
Length: 2 5/16"
OD: 2 5/16"
Replaces OEM Numbers:
John Deere: T105987, U42736, Compatible With/Replacement For:
John Deere 210C, 310, 310A, 310B, 310C, 410, 410B, 410C, 415B, 500C, 510B, 510C, 515B, 610B, 610C10, 310C, 315C, 315CH, 410, 410B, 410C, 415B, 500C, 510B, 510C, 515B, 610B, 610C, 9300, 9300G, 9305, 9310G, 9400, 9500, *Verify the part fits before purchasing
ID: 1 13/16"
Length: 2 5/16"
OD: 2 5/16"
Replaces OEM Numbers:
John Deere: T105987, U42736, Compatible With/Replacement For:
John Deere 210C, 310, 310A, 310B, 310C, 410, 410B, 410C, 415B, 500C, 510B, 510C, 515B, 610B, 610C10, 310C, 315C, 315CH, 410, 410B, 410C, 415B, 500C, 510B, 510C, 515B, 610B, 610C, 9300, 9300G, 9305, 9310G, 9400, 9500, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- ILC Replacement for Ezgo / Cushman / Textron 26304g01 (26304G01 EZGO / CUSHMAN / TEXTRON)
- LANDSCAPERS SELECT Shears Pruning Bypass 8 Inch L (GP1004)
- CUT-HEAL Hoof Heal 16 oz. (2759)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- AFTERMARKET Power Steering Pump Seal (1039684M1)
- AFTERMARKET HS1165 Head Gasket Set Fits John Deere (HS1165-RIL)
- STENS Flat Idler For Husqvarna Most Lth 1342 Lth 1342B Lth 1342C 532173437 (280-022)
- Complete Tractor Lawn Mowers & Accessories