Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 210C, 300B, 300D, 302A, 310A, 310B, 310C, 310D
Mfr # 1413-1518
Zoro # G904969677
original price:
$22.84
12% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complete Tractor
- MFR # 1413-1518
- Zoro # G904969677
- UPC # 23899560820
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 1 9/16"
Length: 1 1/16"
OD: 2"
Replaces OEM Numbers:
John Deere: U11121, Compatible With/Replacement For:
John Deere 210C, 300B, 300D, 302A, 310A, 310B, 310C, 310D, 310E, 310SE, 315C, 315D, 315SE, 401C, 410, 410B, 410C, 410D, 415B, 500C, 510B, 510C, 510D, 515B, 610B, 610C, 9250, 9250A, 9300, 9300G, 9305, 9310GS, 9400, 9500, 9550, *Verify the part fits before purchasing
ID: 1 9/16"
Length: 1 1/16"
OD: 2"
Replaces OEM Numbers:
John Deere: U11121, Compatible With/Replacement For:
John Deere 210C, 300B, 300D, 302A, 310A, 310B, 310C, 310D, 310E, 310SE, 315C, 315D, 315SE, 401C, 410, 410B, 410C, 410D, 415B, 500C, 510B, 510C, 510D, 515B, 610B, 610C, 9250, 9250A, 9300, 9300G, 9305, 9310GS, 9400, 9500, 9550, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE AMERICAN Horseshoe Tournament 2Pr (AS2)
- MTD Cylinder-Dampner (727-04400A)
- STICK-A-FLY JT Eaton Answer Medium Live Catch Animal Trap For Skunks 1 pk (475N)
- FOREMOST TARP TARP CLIP NYLON BLK 50PK (70002)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- AFTERMARKET Rubber Grommet (190753)
- AFTERMARKET Hydraulic Coupler-Male Tip _x000D_ (HYM40-1643)
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- Complete Tractor Lawn Mowers & Accessories