Shop All Showerheads and Tub Faucets
Complement
H59SS0 Shower Hose
Mfr # H59SS0
Zoro # G0302496
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Finish Matte Black
- Material Stainless Steel
- CEC Certified false
- Spout Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complement
- MFR # H59SS0
- Zoro # G0302496
- UPC # 663370574139
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 0.88 |
Item Width (Inch) | 0.88 |
Item Length (Inch) | 59 |
Details
Item | Hand Shower Hose |
ADA Compliant | false |
Finish | Matte Black |
Material | Stainless Steel |
CEC Certified | false |
Spout Flow Rate (GPM) | 0 |
DOE Certified | false |
Low Lead Compliant | false |
Handshower Flow Rate (GPM) | 0 |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Collection | Complement |
Showerhead Flow Rate (GPM) | 0 |
Item Weight (lbs) | 0.51 |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The matte black finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-TT)
- MOEN M-Core Transfer 1/2" Cold Expansion Pex Connection (U361CX)
- MOEN Chrome Cycling Shower Only (T42315NH)
- PULSE SHOWERSPAS Matte Stainless Steel Showerhead-Island Falls 250Mm (2001-250M)
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- Complement Showerheads and Tub Faucets