Shop All Books
Compendium
Goodnight Monster Book Gift Set
Mfr # 9781970147056
Zoro # G501872981
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-9 years
- Recommended Grade Grade PK-3
- Material Paper
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compendium
- MFR # 9781970147056
- Zoro # G501872981
- Country of Origin China
- Category Books
Details
Recommended Age | 3-9 years |
Recommended Grade | Grade PK-3 |
Material | Paper |
Color | Multicolor |
Description
Bedtime can stir up all kinds of emotions and experiences for a child—fears, wakefulness, anxiety about the dark. Good Night Monster is your child's very own nighttime guardian, a friend for building confidence at bedtime. Written in verse, "The Masterpiece" combines the lyrical rhythm of Dr. Seuss, with the playfulness of Mo Willems, in a bright, colorful fantasy world where all people, regardless of their differences, prove to be an important part of the community canvas. Explores the concepts of cooperation and friendship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNV8)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- COMPENDIUM Tickle Monster Laughter Book & Mitts Kit (9781932319835)
- COMPENDIUM What Do You Do With a Problem Book (9781943200009)
- COMPENDIUM What Do You Do With an Idea Book (9781938298073)
- COMPENDIUM Because of You, Dad Book (9781970147254)
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- KAGAN Book: 59 Kagan Structures (BKS)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- Compendium Books