Shop All Printer & Scanner Parts
Compatible Parts
Refurbished Maintenance Kit with Aftermarket Parts (OEM# Q5998-67904)
Mfr # Q5998-67903-REF
Zoro # G800711288
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility HP LaserJet Printers: 4345 MFP, 4345X MFP, 4345XM MFP, 4345XS MFP, M4345XS
- Product Type Maintenance Kit
- Includes Fuser, (8) Feed/Separation Roller, Pickup Roller for Tray 1, Transfer Roller
- Print Technology Laser
- Typical Print Yield 200,000 Pages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compatible Parts
- MFR # Q5998-67903-REF
- Zoro # G800711288
- UPC # 841992049949
- Country of Origin United States
- Category Printer & Scanner Parts
Details
Compatibility | HP LaserJet Printers: 4345 MFP, 4345X MFP, 4345XM MFP, 4345XS MFP, M4345XS |
Product Type | Maintenance Kit |
Includes | Fuser, (8) Feed/Separation Roller, Pickup Roller for Tray 1, Transfer Roller |
Item | Q599867904RF Maintenance Kit |
Print Technology | Laser |
Typical Print Yield | 200,000 Pages |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- OKI DATA Black Ribbon 3M characters (52102001)
- RICOH Ricoh Type V Staple Cartridge Box Of 3 - 5000 Staples Per, PK3 (416711)
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- BROTHER Ribbon, Black, 1030/1031, 2/PK, PK2 (1230)
- Compatible Parts Printer & Scanner Parts