Shop All Printer & Scanner Parts
Compatible Parts
Refurbished Maintenance Kit w/ Aftermarket Parts (110V) (OEM# CE484A)
Mfr # CE484A-REF
Zoro # G700711296
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility HP Color LaserJet Printers:CP3520 MFP Series, CM3530 MFP Series
- Input Voltage 110 V AC
- Product Type Fuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compatible Parts
- MFR # CE484A-REF
- Zoro # G700711296
- UPC # 848961036481
- Country of Origin United States
- Category Printer & Scanner Parts
Details
Compatibility | HP Color LaserJet Printers:CP3520 MFP Series, CM3530 MFP Series |
Input Voltage | 110 V AC |
Product Type | Fuser |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Rd (UBC73834)
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- XEROX Waste Toner Cartridge, 24,000 Page-Yield (106R02624)
- OKI DATA Black Ribbon 2M Characters (52104001)
- LEXMARK Waste Container (74C0W00)
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- OKI DATA Black Printer Ribbon (44173404)
- Compatible Parts Printer & Scanner Parts