Shop All Printer & Scanner Parts
Compatible Parts
Refurbished Maintenance Kit (OEM# Q5421-67903) (225,000 Yield)
Mfr # Q5421-67903-REF
Zoro # G700711265
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility HP LaserJet Printers: 4240, 4240N, 4250, 4250DN, 4250DTN, 4250DTNSL, 4250N, 4250TN, 4350, 4350DTN, 4350DTNSL, 4350N
- Product Type Maintenance Kit
- Includes Fuser, (6) Feed/Separation Roller Cassette, Pickup Roller for Tray 1, Transfer Roller
- Print Technology Laser
- Typical Print Yield 225,000 Pages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compatible Parts
- MFR # Q5421-67903-REF
- Zoro # G700711265
- UPC # 841992042049
- Country of Origin Mexico
- Category Printer & Scanner Parts
Details
Compatibility | HP LaserJet Printers: 4240, 4240N, 4250, 4250DN, 4250DTN, 4250DTNSL, 4250N, 4250TN, 4350, 4350DTN, 4350DTNSL, 4350N |
Product Type | Maintenance Kit |
Includes | Fuser, (6) Feed/Separation Roller Cassette, Pickup Roller for Tray 1, Transfer Roller |
Print Technology | Laser |
Typical Print Yield | 225,000 Pages |
Item | Q542167903RF Maintenance Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- BROTHER Label, Shipping (BRTDK1202)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- PROSKIT LCD Cable Length Toner and Probe Kit (MT-7071)
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- LEXMARK Waste Container (74C0W00)
- OKI DATA Black Printer Ribbon (44173404)
- RICOH Ricoh Transfer Unit Sp C352 (408227)
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- Compatible Parts Printer & Scanner Parts