Shop All Laser Printer Drums & Fusers
Compatible Parts
Refurbished Fuser Assembly (C8519-69035, RG5-5750) (350,000 Yield)
Mfr # RG5-5750-REF
Zoro # G600711297
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 350000
- Compatibility HP LaserJet Printers: 9000, 9000DN, 9000HNF, 9000HNS, 9000LMFP, 9000MFP, 9000MFS, 9000N, 9040, 9040DN, 9040MFP, 9040N, 9050, 9050DN, 9050MFP, 9050N
- Product Type Fuser
- Print Technology Laser
- Post Consumer Waste 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compatible Parts
- MFR # RG5-5750-REF
- Zoro # G600711297
- UPC # 841992042445
- Country of Origin United States
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 350000 |
Compatibility | HP LaserJet Printers: 9000, 9000DN, 9000HNF, 9000HNS, 9000LMFP, 9000MFP, 9000MFS, 9000N, 9040, 9040DN, 9040MFP, 9040N, 9050, 9050DN, 9050MFP, 9050N |
Product Type | Fuser |
Item | C851969035RF Fuser Assembly |
Print Technology | Laser |
Post Consumer Waste | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 15" x 15", Kraft, 50 /Bundle (56EC35)
- PICA Gel Signalmarker, White (8080/SB)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PCI Xerox 108R00713 108R713 35K Us Drum Unit (108R00713-PCI)
- XEROX Drum Unit, 40,000 Page-Yield, Magenta (108R01486)
- KYOCERA Black Drum Unit 302T693041 (DK3192)
- BROTHER Drum Unit 18,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR223CL)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- XEROX XEROX COMP. 7760 DRUM (108R00713)
- INNOVERA Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield (IVR013R00662)
- Compatible Parts Laser Printer Drums & Fusers