Shop All Ice Melt
Compass Minerals America
Compass Minerals America 53820 20 lbs Ice Melt Magnes Chlride Bag
Mfr # 53820
Zoro # G704110736
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass Minerals America
- MFR # 53820
- Zoro # G704110736
- UPC # 73841538209
- Country of Origin United States
- Category Ice Melt
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Safe for pets
- Concrete and vegetation
- Safe when used as directed on air-entrained, cold weather
- Won't harm skin
- No need for gloves and goggles
- Chemical Composition: Magnesium Chloride
- Type: Ice Melt
- Lowest Effective Temperature: -15 deg. F
- Package Size: 20 lbs
- Packaging Type: Bagged
- Pet Friendly: Yes
- Product Form: Granule
- Dimension: 23" H x 14" W x 4.5" L
- Weight: 20.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-30X30)
- DEACERO 2X36 50Ft Poultry Netting (2"X36"X50')
- KOHLER Pre-Cleaner (16 083 05-S)
- LITTLE GIANT Duraflex Plastic Flat Back Bucket (P8FBNAVY)
- COMPASS MINERALS AMERICA Compass Minerals America 53851 50 lbs Ice Melt Magnes Chlride Bag (7208861)
- COMPASS MINERALS AMERICA Compass Minerals America 53808 8 lbs Magnes Chlride Jug Ice Melter- Pack of 4 (7208846)
- READY GO ICE MELT Chloride Free Ice Melter w/Traction Mine (31540)
- HJ HJ Pet-Guard 9597 Ice Melter, Green, 20 lb Bag (9597)
- BOX PARTNERS Ice Melt, Blue, 50 Lbs./Case (IM50)
- SAFE STEP ICE MELT SURE PAWS 20LB (752907)
- SAFE STEP Pro Select Ice Melt, 50lb Bag, PK49 (746486)
- Compass Minerals America Ice Melt