Shop All Ice Melt
Compass Minerals America
Compass Minerals America 53808 8 lbs Magnes Chlride Jug Ice Melter- Pack of 4
Mfr # 7208846
Zoro # G704110729
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass Minerals America
- MFR # 7208846
- Zoro # G704110729
- UPC # 73841538087
- Country of Origin China
- Category Ice Melt
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Less harmful to vegetation
- Safe to handle
- Won't burn or irritate skin when used as directed
- Safe on concrete
- Chemical Composition: Magnesium Chloride
- Type: Ice Melt
- Lowest Effective Temperature: -15 deg. F
- Package Size: 8 lbs
- Packaging Type: Jug
- Pet Friendly: Yes
- Product Form: Granule
- Dimension: 16" H x 10.8" W x 12" L
- Weight: 35.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- LOGO BRANDS Kentucky 34oz Native Quencher Bottle (159-S34QB-63)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- OREGON Control Cable Assembly, Choke Push-Pull, Round Knob, 96", 60-122 Clamshell Pack (514371)
- COMPASS MINERALS AMERICA Compass Minerals America 53851 50 lbs Ice Melt Magnes Chlride Bag (7208861)
- WARMLYYOURS Snow and Ice Melt Control Economy (SCE-120)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- PROPATION 2000 lbs Skidded Super Sack of Coated Granular Blend Ice Melt (PR45788)
- GLOBAL INDUSTRIAL Ice Melt Residue Cleaner, 1 Gallon Bottle (670291)
- WARMLYYOURS Relay with built-in transformer 120V (INTEGRATION-KIT-120V)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- Compass Minerals America Ice Melt