Shop All Exit Signs with Lights
Compass
LED Lighted Exit Sign, Wht, Plastic, 7-1/5
Mfr # CCRGRC
Zoro # G002485802
original price:
$78.99
5% off
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 7 1/5 in
- Optional Remote Head 32WU49, 32WU50, 32WU51, 32WU52
- Battery Chemistry Nickel-Metal Hydride
- Emergency Illumination Time 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compass
- MFR # CCRGRC
- Zoro # G002485802
- UPC # 782520871659
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 18 in |
Height | 7 1/5 in |
Letter Size | 6 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Width | 18 in |
Recommended Mounting Height | 9 ft |
Text Size | 6 in |
Overall Height | 7 1/4 in |
Description
LED Lighted Exit Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, TAN (TC-003)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- TCP LED, Emergency Light, White Housing SQ (LEDWEL)
- Compass Exit Signs with Lights