Shop All Exit Signs with Lights
Compass
LED Lighted Exit Sign, Wht, Plastic, 7-1/5
Mfr # CARG
Zoro # G602485806
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/5 in
- Height 7 1/5 in
- Operating Temp. Range 10 Degrees to 40 Degrees C
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Fixture Wattage 2.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CARG
- Zoro # G602485806
- UPC # 782520871598
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 3/5 in |
Height | 7 1/5 in |
Letter Size | 6 in |
Depth | 2 in |
Overall Width | 11 5/8 in |
Text Size | 6 in |
Overall Height | 7 1/4 in |
Overall Depth | 2 in |
Manufacturers Warranty Length | 2 yr |
Description
LED Lighted Exit Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, XL (PW365)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CCRG)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS Ext Sgn, Alum, Wht, 13in, 3.7W (CELS2RNE)
- COMPASS LED Edge-Lit Exit Sign, AC Only (CELS2GN)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRCB (CCRGRCB)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- Compass Exit Signs with Lights