Shop All Exit Signs with Lights
Compass
LED Lighted Exit Sign
Mfr # CCRGB
Zoro # G902485780
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Includes Canopy, Test Switch
- Housing Material Plastic
- Background Color Black
- Standards NFPA 101, NFPA 70, OSHA, UL 924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCRGB
- Zoro # G902485780
- UPC # 782520871642
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Text Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 7 1/4 in |
Recommended Mounting Height | 9 ft |
Text Stroke Width | Not Available |
Text Size | 6 in High |
Overall Width | 18 in |
Overall Depth | 2 in |
Description
Emergency Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- GUARDIAN EQUIPMENT Double Diablo Kit Includes 2, 11082 (11086)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Green (CELR1GN)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- Compass Signs