Shop All Exit Signs with Lights
Compass
LED Lighted Exit Sign, Blk, Plastic, 7-1/5
Mfr # CARGB
Zoro # G302485816
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/5 in
- Height 7 1/5 in
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Emergency Illumination Time 90 min
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CARGB
- Zoro # G302485816
- UPC # 782520871604
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 3/5 in |
Height | 7 1/5 in |
Depth | 2 in |
Letter Size | 6 in |
Text Size | 6 in |
Overall Width | 11 5/8 in |
Overall Depth | 2 in |
Overall Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
LED Lighted Exit Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Front Lever Spray Nozzle, 1/2", FNPT (DWG050)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (14420)
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- COMPASS LED Exit Sign / Emergency Light Combo, Self-Diagnostics, CCGSD (CCGSD)
- COMPASS LED Emergency Light, CU2B (CU2B)
- HUBBELL LIGHTING Hubbell LED Edge-Lit Exit, Double-Face, Green Letters, Recessed Mount, w/ Battery Back-up (CELR2GNE)
- Compass Exit Signs with Lights