Shop All Emergency Lighting Accessories
Compass
LED Exit Sign AC-Only, Red/White, 120/277v
Mfr # CSAUER
Zoro # G2217763
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel-Metal Hydride
- Lighting Technology LED
- Standards NFPA 101, NFPA70, OSHA
- Housing Color White
- Voltage 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CSAUER
- Zoro # G2217763
- UPC # 856143002490
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Overall Height | 7 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 13 in |
Overall Depth | 2 in |
Description
Compass CSAUER Connecticut Approved Exit, Number of Faces 1, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Fixture Wattage 3.1 W, 3.2 W, Background Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- ILC Replacement for Abatement Technologies Uv425 replacement light bulb lamp (UV425 ABATEMENT TECHNOLOGIES)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- COMPASS Double LED Remote Head, Black (CIRDB)
- COMPASS Single LED Remote Head, Black (CIRSB)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- COOPER LIGHTING All Pro Emergency Light (APEL)
- SURE-LITES Metal Remote, 13 Cover, Single Hd, Wh (SRM13WH)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- Compass Emergency Lighting Accessories