Shop All Exit Signs with Lights
Compass
LED Emergency Light, CU2RCB
Mfr # CU2RCB
Zoro # G1140862
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Spectron; UL924; CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed
- Battery Type Nickel Metal Hydride (NiMH)
- Number of Lamp Heads 2
- Housing Material Thermoplastic
- Lamp Watts 0.92W; 1.62W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CU2RCB
- Zoro # G1140862
- UPC # 782520867089
- Country of Origin China
- Category Exit Signs with Lights
Details
Standards | Spectron; UL924; CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed |
Battery Type | Nickel Metal Hydride (NiMH) |
Number of Lamp Heads | 2 |
Housing Material | Thermoplastic |
Lamp Watts | 0.92W; 1.62W |
Life Expectancy | 10 yrs |
Type | Emergency Light |
Lamp Type | LED |
Fixture Wattage | 4.12 (@120 VAC) W;3.2 (@277 VAC) W |
Housing Material - Emergency Lighting and Exit Signs | Thermoplastic |
Mounting | Wall |
Voltage | 120/277 V |
Description
The Compass CU2RCB offers quality and value in a compact and attractive LED based emergency light with remote capacity. The lamp-heads are fully adjustable and glare free with energy efficient LEDs. CU2RCB can be applied in stairwells, hallways, offices, and other commercial locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety QR Coupler 1/4" Female Thread (NV2025)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRCB (CCRGRCB)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- COMPASS 17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO DB (CUSO DB)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- Compass Exit Signs with Lights