Shop All Exit Signs with Lights
Compass
LED Die-Cast Exit Sign, CCESG
Mfr # CCESG
Zoro # G1141337
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EXIT
- Type Emergency Exit
- Letter Size 6 in
- Lamp Watts 1W
- Fixture Wattage 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCESG
- Zoro # G1141337
- UPC # 856143001745
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Letter Size | 6 in |
Details
Legend | EXIT |
Type | Emergency Exit |
Lamp Watts | 1W |
Fixture Wattage | 1 W |
Lamp Type | LED |
Mounting | Wall or ceiling |
Standards | CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed |
Ambient Temp. Range | 0 to 50 °C |
Number of Faces | Double-face |
Voltage | 120/277V AC |
Description
The CCE Series offers quality and value with a compact and attractive thin die-cast aluminum exit sign. Exit face illumination by low energy, long-life green ultra bright LEDs. The Exit face-plate is brushed aluminum with black edges and 6” letters. The CCE can be applied in stairwells, hallways, offices, and in other commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- VP RACING FUELS 5.5 GAL PINK VP UTILITY JUG (3812-CA)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CCRG)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 3.8W (CEWDRE)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- COMPASS LED Red Exit Sign, AC Only (CARB)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- Compass Exit Signs with Lights