Shop All Exit Signs with Lights
Compass
HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup
Mfr # CERRC
Zoro # G7466751
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 39/64 in
- Height 7 13/64 in
- Emergency Back Up Battery Yes
- Voltage - Emergency Lighting and Exit Signs 120/277
- Directional Indicators Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CERRC
- Zoro # G7466751
- UPC # 856143001462
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 39/64 in |
Height | 7 13/64 in |
Depth | 2 in |
Letter Size | 6 in |
Overall Height | 7 1/4 in |
Recommended Mounting Height | 8 ft |
Text Height | 6 in |
Text Size | 6 in High |
Overall Depth | 2 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 11 5/8 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Filter 2097/07184/P100, PK2, 2 PK, NIOSH Approved (70070710945)
- SUPERIOR GLOVE Gloves, Grain Goatskin, S, PK12 (378GKTAS)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- MSA SAFETY Accessory Decon Cover (10075799)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light with Heater and Photocontrol (CUSO4DB-H-ND)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W (WLTE W 2 R EL)
- Compass Signs