Shop All Exit Signs with Lights
Compass
ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W
Mfr # CCG
Zoro # G7464974
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 7 13/64 in
- Directional Indicators Universal Field Selectable Chevrons
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Warranty 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCG
- Zoro # G7464974
- UPC # 856143001417
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 18 in |
Height | 7 13/64 in |
Depth | 2 in |
Letter Size | 6 in |
Text Size | 6 in High |
Overall Height | 7 1/4 in |
Overall Depth | 2 in |
Recommended Mounting Height | 7 1/2 ft |
Text Height | 6 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 2 yr |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- SAFETY WORKS Gls Safety Blk/Gry Nuevo Wrap (10105403)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CCRG)
- COMPASS LED Emergency Light, CU2RCB (CU2RCB)
- COMPASS LED Edge-Lit Surface Combo Exit/Em, Single Face, CELCS1GN (CELCS1GN)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- COMPASS LED Edge-Lit Exit Sign, AC Only (CELS2GN)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- Compass Signs