Shop All Exit Signs with Lights
Compass
Ext Sgn, Plst, Wht, 11 39/64in, 3.6W
Mfr # CEG
Zoro # G7490201
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 39/64 in
- Height 7 13/64 in
- Depth 2 in
- Lighting Technology LED
- Fixture Wattage 1.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CEG
- Zoro # G7490201
- UPC # 856143001455
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 39/64 in |
Height | 7 13/64 in |
Depth | 2 in |
Letter Size | 6 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 2 yr |
Overall Width | 11 5/8 in |
Text Height | 6 in |
Overall Depth | 2 in |
Overall Height | 7 1/4 in |
Recommended Mounting Height | 8 ft |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- HONEYWELL NORTH NorthFlex RedNylon with Foam PVC Gloves, Red, Large (NF11/9L)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- COMPASS LED Die-Cast Exit Sign, CCESR (CCESR)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- COMPASS LED Lighted Exit Sign, Blk, Plastic, 7-1/5 (CARGB)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- Compass Exit Signs with Lights