Shop All Exit Signs with Lights
Compass
Ext Sgn, Alum, Blk, 11 39/64in, 2.7W
Mfr # CCEDGE
Zoro # G7484601
original price:
$122.45
6% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 39/64 in
- Height 7 3/4 in
- Housing Color Black
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Letter Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compass
- MFR # CCEDGE
- Zoro # G7484601
- UPC # 856143001714
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 39/64 in |
Height | 7 3/4 in |
Depth | 7/8 in |
Letter Size | 6 in |
Overall Depth | 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 11 5/8 in |
Text Height | 6 in |
Overall Height | 7 3/4 in |
Text Size | 6 in High |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Replacement Sweatband For Hard Hat/Bump Cap, PK12 (BIS-SBBC-01)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- PUREFLO Hard Hat (PF3000-03-067)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4DB-ND (CUSO4DB-ND)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- COMPASS LED Die-Cast Exit Sign, CCESR (CCESR)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- Compass Exit Signs with Lights