Shop All Exit Signs with Lights
Compass
Ext Sgn, Alum, Blac, 11 39/64in, 1W
Mfr # CCEDRE
Zoro # G7482596
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 39/64 in
- Height 7 3/4 in
- Includes Canopy
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Fixture Wattage 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCEDRE
- Zoro # G7482596
- UPC # 856143001691
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 39/64 in |
Height | 7 3/4 in |
Letter Size | 6 in |
Depth | 7/8 in |
Text Height | 6 in |
Overall Depth | 7/8 in |
Overall Width | 11 5/8 in |
Text Size | 6 in High |
Overall Height | 7 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- COMPASS LED Red Exit Sign, AC Only (CARB)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- COMPASS LED Emergency Light, Square Heads (CU2SQB)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- Compass Exit Signs with Lights