Shop All Exit Signs with Lights
Compass
Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red
Mfr # CCR
Zoro # G7606487
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Height 7 13/64 in
- Directional Indicators Universal Field Selectable Chevrons
- Head Lamps Adjustable Yes
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCR
- Zoro # G7606487
- UPC # 856143001400
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 18 in |
Height | 7 13/64 in |
Letter Size | 6 in |
Depth | 2 in |
Overall Width | 18 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Text Height | 6 in |
Overall Depth | 2 in |
Overall Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- MOLDEX Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB (6498)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS 17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO DB (CUSO DB)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 3.6W (CEG)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- Compass Signs