Shop All Exit Signs with Lights
Compass
Exit Sign with Emergency Lights, 19-1/4"W
Mfr # CCRHOSQ
Zoro # G6877862
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 1/4 in
- Height 8 1/8 in
- Background Color White
- Number of Faces 1 or 2
- Standards NFPA 101, NFPA 70, OSHA, UL 924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CCRHOSQ
- Zoro # G6877862
- UPC # 840141418629
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 19 1/4 in |
Height | 8 1/8 in |
Depth | 4 5/16 in |
Letter Size | 6 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 19 1/4 in |
Overall Depth | 1 3/4 in |
Overall Height | 8 1/4 in |
Text Height | 6 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Description
ExtSgn EmLt,Thrmp,Nic Cad,LED,3.9W
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-256/L)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Latex, L, Blue (MFXSG375L-CASE)
- COMPASS LED Exit Sign / Emergency Light Combo, Field Select Red/Green, CCRGB (CCRGB)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- COMPASS LED Edge-Lit Exit Sign, AC Only (CELS2GN)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- ETI Emergency Light w/Remote Compatibility (55501201)
- Compass Exit Signs with Lights