Shop All Exit Signs with Lights
Compass
Exit Sign with Battery Backup, 2.7W
Mfr # CEWDGE
Zoro # G6519928
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/2 in
- Height 8 1/2 in
- Emergency Back Up Battery Yes
- Mounting Universal
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CEWDGE
- Zoro # G6519928
- UPC # 856143001677
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/2 in |
Height | 8 1/2 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXXL)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, Cold Temp, CWC2RW-CT (CWC2RW-CT)
- COMPASS LED Lighted Exit Sign, Blk, Plastic, 7-1/5 (CARGB)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- Compass Exit Signs with Lights