Shop All Exit Signs with Lights
Compass
Edge-Lit LED Emergency Exit, Recessed Mt, Double Face, Green
Mfr # CELR2GN
Zoro # G1141790
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277 V
- Lamp Type LED
- Standards UL924
- Type Emergency and Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compass
- MFR # CELR2GN
- Zoro # G1141790
- UPC # 840141418728
- Country of Origin China
- Category Exit Signs with Lights
Details
Voltage | 120/277 V |
Lamp Type | LED |
Standards | UL924 |
Type | Emergency and Exit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Blast Suit, Large (22915)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 3.8W (CEWDRE)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- Compass Exit Signs with Lights