Shop All Exit Signs with Lights
Compass
32W Slim LED AC/Emergency Outdoor Light with Heater and Photocontrol
Mfr # CUSO4DB-H-ND
Zoro # G1141389
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency and Exit
- Life Expectancy 50,000 hrs
- Standards UL924 and Wet Location Listed; Cold;UL;Wet Listed; UL Listed
- Housing Material Die-cast aluminum
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CUSO4DB-H-ND
- Zoro # G1141389
- UPC # 782520869359
- Country of Origin China
- Category Exit Signs with Lights
Details
Type | Emergency and Exit |
Life Expectancy | 50,000 hrs |
Standards | UL924 and Wet Location Listed; Cold;UL;Wet Listed; UL Listed |
Housing Material | Die-cast aluminum |
Lamp Type | LED |
Fixture Wattage | 20 W |
Number of Lamp Heads | 2 |
Battery Type | Nickel Cadmium |
Voltage | 120/277 V |
Description
The CUSO Series is an architectural, low-profile outdoor light, offering normally On AC and emergency lighting with powerful LED illumination. Eight high-powered LEDs achieve 1600 lumens in AC and 600 lumens in emergency. The CUSO can be applied in areas that are susceptible to rain and severe moisture like parking decks and outdoor commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- GUARD DOG SECURITY Backpack, Backpack, Black, Nylon (BP-GDPBP2000-BK)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4BK-ND (CUSO4BK-ND)
- COMPASS LED Emergency Light, CU2B (CU2B)
- COMPASS 17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO DB (CUSO DB)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CCRG)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- COMPASS LED Die-Cast Exit Sign, CCESR (CCESR)
- ELCO LIGHTING LED Exit Sign and LED Emergency Light Combo, EE85HR (EE85HR)
- Compass Exit Signs with Lights