Shop All Exit Signs with Lights
Compass
17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO WH
Mfr # CUSO WH
Zoro # G1141912
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamp Heads 6
- Standards UL924 and Wet Location Listed
- Life Expectancy 50,000 hr
- Voltage 120-277 V
- Fixture Wattage 17 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compass
- MFR # CUSO WH
- Zoro # G1141912
- UPC # 856143002124
- Country of Origin China
- Category Exit Signs with Lights
Details
Item | Emergency Outdoor Light |
Number of Lamp Heads | 6 |
Standards | UL924 and Wet Location Listed |
Life Expectancy | 50,000 hr |
Voltage | 120-277 V |
Fixture Wattage | 17 W |
Housing Material | Die-Cast aluminum |
Type | CUSO Series |
Housing Color | White |
Description/Special Features | Conditioned Space; Damp location; Wet location; Cold Temperature; Wall Mounting; Offices; Retail; Commercial buildings; 3000 K Color Temperature; UL Listed; Wet Listed; 1600 lm; Hardwired |
Lamp Type | LED |
Battery Type | Nickel Cadmium |
Description
The CUSO Series is an architectural, low-profile outdoor light, offering normally On AC and emergency lighting with powerful LED illumination. Eight high-powered LEDs achieve 1600 lumens in AC and 600 lumens in emergency. The CUSO can be applied in areas that are susceptible to rain and severe moisture like parking decks and outdoor commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Safety Glasses Red Tinted (SG-R510)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- ANSELL AlphaTec 58-735 Nitrile Gloves Medium 14" L (GLV1213-M)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4BK-ND (CUSO4BK-ND)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- COMPASS LED Emergency Light, CU2B (CU2B)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Light, Wet Location, Red Letters, White, Single Face (CWC1RW)
- Compass Exit Signs with Lights