Shop All Exit Signs with Lights
Compass
17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO BK
Mfr # CUSO BK
Zoro # G1141897
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Type Emergency and Exit
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compass
- MFR # CUSO BK
- Zoro # G1141897
- UPC # 856143002100
- Country of Origin China
- Category Exit Signs with Lights
Details
Standards | UL Listed |
Type | Emergency and Exit |
Lamp Type | LED |
Description
The CUSO Series is an architectural, low-profile outdoor light, offering normally On AC and emergency lighting with powerful LED illumination. Eight high-powered LEDs achieve 1600 lumens in AC and 600 lumens in emergency. The CUSO can be applied in areas that are susceptible to rain and severe moisture like parking decks and outdoor commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRCB (CCRGRCB)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, Cold Temp, CWC2RW-CT (CWC2RW-CT)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- Compass Exit Signs with Lights