Shop All Squeegee Parts
Companion Tools
Ledger Swivel Squeegee Handle 9 Inch
Mfr # CTL Swivel 9
Zoro # G207391892
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # CTL Swivel 9
- Zoro # G207391892
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 10 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- COMPANION TOOLS Ledger Squeegee Handle 22 Inch (CTL22)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- COMPANION TOOLS Ledger Squeegee Handle 9 Inch (CTL9)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in FLAT URE, FITS TN (391377)
- Companion Tools Squeegee Parts