Shop All Squeegee Parts
Companion Tools
Ledger Swivel Squeegee Handle 14 Inch
Mfr # CTL Swivel 14
Zoro # G107391923
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Companion Tools
- MFR # CTL Swivel 14
- Zoro # G107391923
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 14.5 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (HAB1L)
- SOFPULL Sofpull Center Pull Paper Towels, White, 4 PK (GPC28143)
- NOBLES/TENNANT HOSE : VACUUM HOSE : 3 in. X 22 in., Compressed (1031610)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch (CTL16 DB)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 9 Inch (CTL Swivel 9)
- COMPANION TOOLS Ledger Squeegee Handle 22 Inch (CTL22)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- UNGER Brass Squeegee Channel 10 Inch (GC250)
- Companion Tools Squeegee Parts