Shop All Squeegee Parts
Companion Tools
Ledger Squeegee Handle 9 Inch
Mfr # CTL9
Zoro # G607392055
product price: $30.44
/ea
$30.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # CTL9
- Zoro # G607392055
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 8.5 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- WARSAW CHEMICAL All Purpose Hand Soap, Lemon Scent, 1-Gallon, 4PK (20088-0000004)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Lav 64Oz (14531)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Blue (TC-500BL)
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch (CTL16 DB)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- COMPANION TOOLS Ledger Squeegee Handle 22 Inch (CTL22)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- CONTEK 72 in. Wood Squeegee Handle (10549W)
- Companion Tools Squeegee Parts