Shop All Squeegees
Companion Tools
Complete 9 Ledger Pulex Brass Channel Squeegee 14
Mfr # 009-03-87-14
Zoro # G907389649
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Companion Tools
- MFR # 009-03-87-14
- Zoro # G907389649
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 14 in |
Size | 14 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO Noramco RT-4047-XH 45 gal Black Can Liner (6291017)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- NOBLES/TENNANT COMPLETE SQUEEGEE ASSEMBLY - FITS TENNANT, SQUEEGEE TOOL WITH APEX BLADES (397749)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- UNGER Original StripWasher Replace Sleeve (UNG WS450)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- SCOTCH-BRITE SCOTCH-BRITE Silver 7" Aluminum Squeegee (410)
- Companion Tools Squeegees